Carlyle 8-Cylinder Reciprocating Compressor
Carlyle 8-Cylinder Reciprocating Compressor
Carlyle 8-Cylinder Reciprocating Compressor. Model: 5H86-394. S/N: 3392J01018. Nominal horsepower: 100. Airflow @ 1750 rpm: 231 cfm. Minimum speed unloading: 1100. Great for comfort cooling, industrial processes, low temperature food storage, as well as many other industrial applications. Compatible with today's modern refrigerants, including R-22, R-134a, R-404A, and R-507. Choice of belt or direct drive. Inlets/outlets: (2) 3 in. dia. discharge/suction ports. Overall dimensions: 42 in. L x 24-1/2 in. W x 24 in. H.
Product Details
- Product ID: 4504
- Stock No: DBBP2836.3
- Manufacturer: Carlyle
- Model: 5H86-394
- Serial Number: 3392J01018
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!