Carrier Air Cooled Chiller-225 Ton
Carrier Air Cooled Chiller-225 Ton
Carrier Air Cooled Chiller-225 Ton. Model 30GT-225-601AJ. Amp ratings at 460V, maximum: 500, minimum: 487. (8) Carlyle Compressors. 208-230 V, 60 Hz, 3 phase. (16) Condenser Fan Motors, 1 hp, 2.0/5.6 Fla, 9.9/14.5 LRA, 230/460 V, 60 Hz, 1 phase. Shell and tube, Direct expansion type: M.D.W.P 235 PSIG (Refrig. side), 300 PSIG (Water side). Inlet/outlet: 6 in. dia. port. Refrig. R22. Overall dimensions: 29 ft. 9 in. L x 8 ft. 8 in. W x 8 ft.1 in. H. (ACN1460).
Product Details
- Product ID: 8047
- Stock No: DPLS227.29a
- Manufacturer: Carrier
- Model: 30GT-225-601AJ
- Serial Number: 3591F71392
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Carrier Air Cooled Chiller-225 Ton. Model 30GT-225-601AJ. Amp ratings at 460V, maximum: 500, minimum: 487. (8) Carlyle Compressors. 208-230 V, 60 Hz, 3 phase. (16) Condenser Fan Motors, 1 hp, 2.0/5.6 Fla, 9.9/14.5 LRA, 230/460 V, 60 Hz, 1 phase. Shell and tube, Direct expansion type: M.D.W.P 235 PSIG (Refrig. side), 300 PSIG (Water side). Inlet/outlet: 6 in. dia. port. Refrig. R22. Overall dimensions: 29 ft. 9 in. L x 8 ft. 8 in. W x 8 ft.1 in. H. (ACN1460).
- manufacturer: Carrier
- model: 30GT-225-601AJ
- name: Carrier Air Cooled Chiller-225 Ton
- product_id: 8047
- serial_number: 3591F71392
- stock_no: DPLS227.29a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.