Carrier Air Cooled Chiller Package -
Carrier Air Cooled Chiller Package -
Carrier Air cooled chiller package, (3) Model 30GXN249-AE640FG, S/N 0801F, 460/3/60, R-134A, 0 running hours, less than 10 test hours.
Product Details
- Product ID: 4629
- Stock No: 350.mb1a.200
- Manufacturer: Carrier
- Model: 30GXN249-AE640FG
- Serial Number: 0801F
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Carrier Air cooled chiller package, (3) Model 30GXN249-AE640FG, S/N 0801F, 460/3/60, R-134A, 0 running hours, less than 10 test hours.
- manufacturer: Carrier
- model: 30GXN249-AE640FG
- name: Carrier Air Cooled Chiller Package -
- product_id: 4629
- serial_number: 0801F
- stock_no: 350.mb1a.200
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.