Carrier Chiller-75 Tons

Carrier Chiller-75 Tons

Carrier Chiller-75 Tons. Model 30GB075650. S/N T698198. 55 °F in and 45 °F out water temp. Min circuit amps: 187.3. Max overcurrent protective device 225 fuse only. Control power supply: 115 V, 1 phase, 60 Hz 20 amps.

Product Details

  • Product ID: 4614
  • Stock No: LEPH04.
  • Manufacturer: Carrier
  • Model: 30GB075650
  • Serial Number: T698198
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Carrier Chiller-75 Tons. Model 30GB075650. S/N T698198. 55 °F in and 45 °F out water temp. Min circuit amps: 187.3. Max overcurrent protective device 225 fuse only. Control power supply: 115 V, 1 phase, 60 Hz 20 amps.
  • manufacturer: Carrier
  • model: 30GB075650
  • name: Carrier Chiller-75 Tons
  • product_id: 4614
  • serial_number: T698198
  • stock_no: LEPH04.

Carrier Chiller-75 Tons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed