Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton
Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton
Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton. Model: 19DK78353CN. S/N: 42395. Refrigerant: R-11. Test pressure: 30 psi (207 kPa). Design pressure: 15 psi (103 kPa). Evaporator and Condenser water pressure: 150 psi (1034 kPa). Compressor run time: 10006 hrs. Centrifugal compressor, Size: 19DK312, S/N: 45196. Compressor Motor, 460 V, 352 RLA, 663 LRA, 60 Hz, 3 phase. Unishell, Model: 19DK487, S/N: 46416. Inlets: (2) 10 in. dia. pipes. Outlets: (3) 10 in. dia. pipes. Overall dimensions: 15 ft. L x 62 in. W x 110 in. H.
Product Details
- Product ID: 4560
- Stock No: HSCI002.2
- Manufacturer: Carrier
- Model: 19DK78353CN
- Serial Number: 42395
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton. Model: 19DK78353CN. S/N: 42395. Refrigerant: R-11. Test pressure: 30 psi (207 kPa). Design pressure: 15 psi (103 kPa). Evaporator and Condenser water pressure: 150 psi (1034 kPa). Compressor run time: 10006 hrs. Centrifugal compressor, Size: 19DK312, S/N: 45196. Compressor Motor, 460 V, 352 RLA, 663 LRA, 60 Hz, 3 phase. Unishell, Model: 19DK487, S/N: 46416. Inlets: (2) 10 in. dia. pipes. Outlets: (3) 10 in. dia. pipes. Overall dimensions: 15 ft. L x 62 in. W x 110 in. H.
- manufacturer: Carrier
- model: 19DK78353CN
- name: Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton
- product_id: 4560
- serial_number: 42395
- stock_no: HSCI002.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.