Carrier Package Chiller System

Carrier Package Chiller System

Carrier Flotronic Air Cooled Liquid Chiller- 150 Ton. Model: 30GTN150---620. SN: 3801F12663. For outdoor use only. Flotronic chillers offer outstanding EER's (Energy Efficiency Ratios). Exceptional part-load performance (chillers operate at part load 97% of the time) provides increased operating savings through use of multiple compressors per refrigeration circuit and suction cutoff unloading. (5) Carlyle Semi-Hermetic Reciprocating Compressor, Models: 06E6299310, 06EF29310, (2) 06EF265310 and 06E6265310. S/N's: 0901J00050, 3701J00038, 3601J00137, 3601J00141 and 3601J00796. Compressor electrical requirements: 208-230/460-400 V, 187-264/414-528/324-457 amps, 60/50 Hz, 3 phase. Overall dimensions: 19 ft. 6 in. L x 92 in. W x 98 in. H.

Product Details

  • Product ID: 4616
  • Stock No: HDNM513.33
  • Manufacturer: Carrier
  • Model: 30GTN150---620
  • Serial Number: 3801F12663
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Carrier Flotronic Air Cooled Liquid Chiller- 150 Ton. Model: 30GTN150---620. SN: 3801F12663. For outdoor use only. Flotronic chillers offer outstanding EER's (Energy Efficiency Ratios). Exceptional part-load performance (chillers operate at part load 97% of the time) provides increased operating savings through use of multiple compressors per refrigeration circuit and suction cutoff unloading. (5) Carlyle Semi-Hermetic Reciprocating Compressor, Models: 06E6299310, 06EF29310, (2) 06EF265310 and 06E6265310. S/N's: 0901J00050, 3701J00038, 3601J00137, 3601J00141 and 3601J00796. Compressor electrical requirements: 208-230/460-400 V, 187-264/414-528/324-457 amps, 60/50 Hz, 3 phase. Overall dimensions: 19 ft. 6 in. L x 92 in. W x 98 in. H.
  • manufacturer: Carrier
  • model: 30GTN150---620
  • name: Carrier Package Chiller System
  • product_id: 4616
  • serial_number: 3801F12663
  • stock_no: HDNM513.33

Carrier Package Chiller System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed