Carrier Package Chiller System

Carrier Package Chiller System

Carrier Flotronic Air Cooled Liquid Chiller- 150 Ton. Model: 30GTN150---620. SN: 3801F12663. For outdoor use only. Flotronic chillers offer outstanding EER's (Energy Efficiency Ratios). Exceptional part-load performance (chillers operate at part load 97% of the time) provides increased operating savings through use of multiple compressors per refrigeration circuit and suction cutoff unloading. (5) Carlyle Semi-Hermetic Reciprocating Compressor, Models: 06E6299310, 06EF29310, (2) 06EF265310 and 06E6265310. S/N's: 0901J00050, 3701J00038, 3601J00137, 3601J00141 and 3601J00796. Compressor electrical requirements: 208-230/460-400 V, 187-264/414-528/324-457 amps, 60/50 Hz, 3 phase. Overall dimensions: 19 ft. 6 in. L x 92 in. W x 98 in. H.

Product Details

  • Product ID: 4616
  • Stock No: HDNM513.33
  • Manufacturer: Carrier
  • Model: 30GTN150-620
  • Serial Number: 3801F12663

Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Package Chiller System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed