CEMAC Filler
CEMAC Filler
CEMAC Filler. Model: 28-A-B-EB, S/N: A1-28-A-308. Stainless steel. Valves- 28; cappers- 8; valves for gallon filling- 14; capacity (ppm)- 200 (1/2 pts), 160 (qts), 85 (1/2 gal), 32-36 (gal). Tank: 55 in. dia x 16.5 in. H; 7 in. dia. opening. Overall dimensions: 85 in. L x 55 in. W x 70 in. H.
Product Details
- Product ID: 4012
- Stock No: 350.BP2
- Manufacturer: CEMAC
- Model: 28-A-B-EB
- Serial Number: A1-28-A-308
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: CEMAC Filler. Model: 28-A-B-EB, S/N: A1-28-A-308. Stainless steel. Valves- 28; cappers- 8; valves for gallon filling- 14; capacity (ppm)- 200 (1/2 pts), 160 (qts), 85 (1/2 gal), 32-36 (gal). Tank: 55 in. dia x 16.5 in. H; 7 in. dia. opening. Overall dimensions: 85 in. L x 55 in. W x 70 in. H.
- manufacturer: CEMAC
- model: 28-A-B-EB
- name: CEMAC Filler
- product_id: 4012
- serial_number: A1-28-A-308
- stock_no: 350.BP2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.