Centri 603 Centrifugal Pump (20 HP)

Centri 603 Centrifugal Pump (20 HP)

Sanitary Centrifugal Pump. Model: 6D3. S/N: 76Z52-G1. Impeller diameter: 8 in. *Motor not included, previous 20 HP 3500 RPM motor was removed. Inlets/outlets: (2) 3 in. dia. ACME fittings. Overall dimensions: 1 ft. 4 in. L x 1 ft. 4 in. W x 1 ft. 2-1/2 in. H. (E)

Product Details

  • Stock No: BIIR8013.
  • Manufacturer: Centri
  • Model: 603
  • Serial Number: 76Z52-G1

Pump Details

  • Pump Type: Centrifugal
  • Maximum Temperature (F): 260
  • Impeller Diameter (inches): 8
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 20

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 16
  • Height (Inches): 14.5

Additional Product Details

Centri 603 Centrifugal Pump (20 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed