Change Parts
Center Guide. Reference No's: 611545, 24880. Overall dimensions: 2 ft. 8-7/8 in. L x 2 ft. 5-1/8 in. W x 11-1/2 in. H.
Product Details
- Stock No: SLSP035.a-02
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32.875
- Width (Inches): 29.125
- Height (Inches): 11.5
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!