Change Parts
Change Parts
Center Guide-1/2 Gallon. Overall dimensions: 1 ft. 7-1/2 in. L x 1 ft. 4-1/4 in. W x 3-1/2 in. H. Center Guide-1/2 Gallon. Ref. No: HRX-012-15-CG. Overall dimensions: 1 ft. 7-1/2 in. L x 1 ft. 4-1/4 in. W x 3-1/2 in. H.
Product Details
- Product ID: 4088
- Stock No: SLSP122.a
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 19.5
- Width (Inches): 16.25
- Height (Inches): 3.5
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!