Change Parts

Change Parts

Center Guide-1/2 Gallon. Overall dimensions: 1 ft. 7-1/2 in. L x 1 ft. 4-1/4 in. W x 3-1/2 in. H.

Product Details

  • Product ID: 4088-01
  • Stock No: SLSP122.a-01
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 19.5
  • Width (Inches): 16.25
  • Height (Inches): 3.5

Additional Product Details

Change Parts

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed