Chemineer Greerco High Shear Reversible Homomixer

Chemineer Greerco High Shear Reversible Homomixer

Chemineer Greerco High Shear Reversible Homomixer. Model: 3HR 95. Rated capacity: 250 gallons. Mixer features: SS wetted parts, SS cross support, Stellite® bushings, 440 hardened SS rotor-stator, (2) 3 ¾ in. dia. impellers, shaft length: 3 ft. 10 in. Explosion proof Reliance electric motor, 10 hp, 3500 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. In addition to being reversible, The design of Greerco high shear mixers exceeds the high quality standards necessary to achieve optimal process results and withstand the rigors of difficult processes that require high shear mixing. Typical applications include solids incorporation, homogeneous dispersions, rapid blending, and particle size reduction. Overall dimensions: 3 ft. 5-3/8 in. L x 1 ft. 7 in. W x 7 ft. 6 in. H.(ACN160).

Product Details

  • Product ID: 11221
  • Stock No: MRDC1165.4
  • Manufacturer: Chemineer
  • Model: 3HR 95
  • Serial Number: 0312-3781 M/C

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chemineer Greerco High Shear Reversible Homomixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed