Cherry Burrell 2500 Stellar Series Homogenizer
Cherry Burrell 2500 Stellar Series Homogenizer, Super Homo, painted Frame, S/N HY28544, 2-stage Manual valves, Capacity 2,100 gph at 2,500 psi, Block Serial HY28544, 60 hp 220/440 volts 1,800 rpm, Motor Pulley Diameter 12 1/4 in., Gear Pulley Diameter 21-1/2 in., Poppet Valve 1.450 in., Plunger 2-1/4 in., 2 in. suction and discharge, overall dimensions 84 in. L x 49 in. W x 46 in. H.
Product Details
- Stock No: 80.459
- Manufacturer: Waukesha Cherry-Burrell
- Serial Number: HY28544
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!