Cherry Burrell 316 Stainless Steel Horizontal Tank 5,000 Gallon

Cherry Burrell 316 Stainless Steel Horizontal Tank 5,000 Gallon

Cherry Burrell Horizontal Single Shell Tank- 5000 Gallon. Model CH, S/N 5000-79-2028. 316 stainless steel; 12 gauge. Inlets/outlets: (1) 2 in. tri-clamp (bottom discharge), (1) 3 in. tri-clamp connection, (2) NPT connections (top). Manway: 20 in. L x 16 in. W (oval). Level connections. Pipe legs. Overall dimensions: 19 ft. L x 7 ft. W x 8 ft. H.

Product Details

  • Product ID: 5473
  • Stock No: 125.TT03b.25
  • Manufacturer: Cherry-Burrell
  • Model: CH
  • Serial Number: 5000-79-2028
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Cherry Burrell Horizontal Single Shell Tank- 5000 Gallon. Model CH, S/N 5000-79-2028. 316 stainless steel; 12 gauge. Inlets/outlets: (1) 2 in. tri-clamp (bottom discharge), (1) 3 in. tri-clamp connection, (2) NPT connections (top). Manway: 20 in. L x 16 in. W (oval). Level connections. Pipe legs. Overall dimensions: 19 ft. L x 7 ft. W x 8 ft. H.
  • manufacturer: Cherry-Burrell
  • model: CH
  • name: Cherry Burrell 316 Stainless Steel Horizontal Tank 5,000 Gallon
  • product_id: 5473
  • serial_number: 5000-79-2028
  • stock_no: 125.TT03b.25

Cherry Burrell 316 Stainless Steel Horizontal Tank 5,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed