Cherry Burrell Balance Tank- 125 Gallon
Cherry Burrell Balance Tank- 125 Gallon
Cherry Burrell Balance Tank- 125 Gallon. Model: ST, S/N: 100 56 284. Stainless steel. Inside dimensions: 30 in. dia. x 38 in. H. Floatation device activates a butterfly valve that shuts off incoming flow of product. Flip-top lid and ball feet. Inlets: (2) 1-1/2 in. dia. ports, (1) 2 in. dia. S-line fitting (infeed). Outlets: (1) 1-1/2 in. dia. threaded fitting (side), (1) 1-1/2 in. dia. discharge port (tank). Overall dimensions: 55 in. L x 30 in. W x 44-1/2 in. H.
Product Details
- Product ID: 5243
- Stock No: SSLP543.2a
- Manufacturer: Cherry-Burrell
- Model: ST
- Serial Number: 100 56 284
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Balance Tank- 125 Gallon. Model: ST, S/N: 100 56 284. Stainless steel. Inside dimensions: 30 in. dia. x 38 in. H. Floatation device activates a butterfly valve that shuts off incoming flow of product. Flip-top lid and ball feet. Inlets: (2) 1-1/2 in. dia. ports, (1) 2 in. dia. S-line fitting (infeed). Outlets: (1) 1-1/2 in. dia. threaded fitting (side), (1) 1-1/2 in. dia. discharge port (tank). Overall dimensions: 55 in. L x 30 in. W x 44-1/2 in. H.
- manufacturer: Cherry-Burrell
- model: ST
- name: Cherry Burrell Balance Tank- 125 Gallon
- product_id: 5243
- serial_number: 100 56 284
- stock_no: SSLP543.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.