Cherry Burrell Cone Bottom Pressure Wall Processor-100 Gallon

Cherry Burrell Cone Bottom Pressure Wall Processor-100 Gallon

Cherry Burrell Cone Bottom Pressure Wall Processor-100 Gallon. 316SS. S/N 81-E-99. Jacket rating 125 psi at 250° F, 2 in. jacket thickness, jacket connections 1-1/2 in., tank outlet 2 in. close coupled ball outlet with clamp connection, center bridge with lift top covers, lightnin agitator, Model NLDG-33VM, S/N 81/100589, 1/3 hp 90 V, DC 1,725 rpm, 3-blade propeller 9 in. spread, 2 vertical baffles 4 in. W x 24 in. H. Legs 15 in. H, inner dimensions: 41-1/2 in. dia. x 34 in. H, Overall dimensions 52 in. dia. x 71 in. H.

Product Details

  • Product ID: 5860
  • Stock No: 79a.GR669.
  • Manufacturer: Cherry-Burrell
  • Model:
  • Serial Number: 81-E-99
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Cherry Burrell Cone Bottom Pressure Wall Processor-100 Gallon. 316SS. S/N 81-E-99. Jacket rating 125 psi at 250° F, 2 in. jacket thickness, jacket connections 1-1/2 in., tank outlet 2 in. close coupled ball outlet with clamp connection, center bridge with lift top covers, lightnin agitator, Model NLDG-33VM, S/N 81/100589, 1/3 hp 90 V, DC 1,725 rpm, 3-blade propeller 9 in. spread, 2 vertical baffles 4 in. W x 24 in. H. Legs 15 in. H, inner dimensions: 41-1/2 in. dia. x 34 in. H, Overall dimensions 52 in. dia. x 71 in. H.
  • manufacturer: Cherry-Burrell
  • name: Cherry Burrell Cone Bottom Pressure Wall Processor-100 Gallon
  • product_id: 5860
  • serial_number: 81-E-99
  • stock_no: 79a.GR669.

Cherry Burrell Cone Bottom Pressure Wall Processor-100 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed