Cherry Burrell Dome-Top Processor-1,000 Gallon
Cherry Burrell Dome-Top Processor-1,000 Gallon
Cherry Burrell Dome-Top Processor- 1,000 Gallon. Stainless steel. Blender: 58 in. W. Manway: 20 in. dia. Inlets: (1) 2 in., (1) 1 in., (2) 1/2 in., (1) 1-1/2 in. for sprayball. Outlets: (4) 2-1/2 in. for jacket, (1) 3 in. Inside dimensions: 71 in. dia. x 72 in. H. (4) legs: 4 in. H. Overall dimensions: 95 in. L x 76 in. W x 98 in. H. Includes motor and drive.
Product Details
- Product ID: 6069
- Stock No: HDPW204.45
- Manufacturer: Cherry-Burrell
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Dome-Top Processor- 1,000 Gallon. Stainless steel. Blender: 58 in. W. Manway: 20 in. dia. Inlets: (1) 2 in., (1) 1 in., (2) 1/2 in., (1) 1-1/2 in. for sprayball. Outlets: (4) 2-1/2 in. for jacket, (1) 3 in. Inside dimensions: 71 in. dia. x 72 in. H. (4) legs: 4 in. H. Overall dimensions: 95 in. L x 76 in. W x 98 in. H. Includes motor and drive.
- manufacturer: Cherry-Burrell
- name: Cherry Burrell Dome-Top Processor-1,000 Gallon
- product_id: 6069
- stock_no: HDPW204.45
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.