Cherry Burrell Dome-Top Processor Stainless Steel -1,000 Gallon
Cherry Burrell Dome-Top Processor Stainless Steel -1,000 Gallon
Cherry Burrell Dome-Top Processor, Stainless Steel, 1000 gallon, Model WPT, S/N 1000-59-3051. Inlets (2) 1 in. with gauge, (1) 3 in. inlet for jacket, (2) 2-1/2 in. inlets, (1) 1-1/2 in. inlet for sprayball. (1) 3 in. inlet, (1) 3 in. outlet from jacket. 20 in. manhole with cover. (4) legs 15 in. H, Inside dimensions 72 in. diameter x 74 in. H, Overall dimensions 84 in. W x 94 in. L x 108 in. H.
Product Details
- Product ID: 6098
- Stock No: HDPW203.45
- Manufacturer: Cherry-Burrell
- Model: WPT
- Serial Number: 1000 - 59 - 3051
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Dome-Top Processor, Stainless Steel, 1000 gallon, Model WPT, S/N 1000-59-3051. Inlets (2) 1 in. with gauge, (1) 3 in. inlet for jacket, (2) 2-1/2 in. inlets, (1) 1-1/2 in. inlet for sprayball. (1) 3 in. inlet, (1) 3 in. outlet from jacket. 20 in. manhole with cover. (4) legs 15 in. H, Inside dimensions 72 in. diameter x 74 in. H, Overall dimensions 84 in. W x 94 in. L x 108 in. H.
- manufacturer: Cherry-Burrell
- model: WPT
- name: Cherry Burrell Dome-Top Processor Stainless Steel -1,000 Gallon
- product_id: 6098
- serial_number: 1000 - 59 - 3051
- stock_no: HDPW203.45
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.