Cherry Burrell Holding Tube
Cherry Burrell Holding Tube
Cherry Burrell Holding Tube. (13) Stainless steel tubes: 3 in. diameter x 17 ft. 4 in. L. Capacity: 90 gallons. Product inlet/outlet: 3 in. 'I' line fittings. Overall dimensions: 18 ft. L x 16 in. W x 74 in. H.
Product Details
- Product ID: 1448
- Stock No: RFPM143.8
- Manufacturer: Cherry-Burrell
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Holding Tube. (13) Stainless steel tubes: 3 in. diameter x 17 ft. 4 in. L. Capacity: 90 gallons. Product inlet/outlet: 3 in. 'I' line fittings. Overall dimensions: 18 ft. L x 16 in. W x 74 in. H.
- manufacturer: Cherry-Burrell
- name: Cherry Burrell Holding Tube
- product_id: 1448
- stock_no: RFPM143.8
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.