Cherry Burrell Horizontal Refrigerated Tank- 3000 Gallon
Cherry Burrell Horizontal Refrigerated Tank- 3000 Gallon
Cherry Burrell Horizontal Refrigerated Tank- 3000 Gallon. Model: GHW. S/N: 50-64-205. Stainless steel interior. Percent coldwall: 25%. Refrigerant: full-flooded ammonia. CIP sprayball for CIP cleaning. Manway: 20 in. W x 16 in. H. Master AC Multispeed Motor, .75/.37 hp, 1725/860 rpm, 72/36 rpm (final), 220 V, 2.2/1.6 amps, 60 Hz, 3 phase. Inlets: 3 in. dia. NPT (male). Outlet: (1) 2-1/2 in. Overall dimensions: 12 ft. 8 in. L x 8 ft. 6 in. W x 10 ft. 2 in. H.(HB1).
Click here to see a video walk-around
Product Details
- Product ID: 5439
- Stock No: HDPW705.17a
- Manufacturer: Cherry-Burrell
- Model: GHW
- Serial Number: 50-64-205
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Horizontal Refrigerated Tank- 3000 Gallon. Model: GHW. S/N: 50-64-205. Stainless steel interior. Percent coldwall: 25%. Refrigerant: full-flooded ammonia. CIP sprayball for CIP cleaning. Manway: 20 in. W x 16 in. H. Master AC Multispeed Motor, .75/.37 hp, 1725/860 rpm, 72/36 rpm (final), 220 V, 2.2/1.6 amps, 60 Hz, 3 phase. Inlets: 3 in. dia. NPT (male). Outlet: (1) 2-1/2 in. Overall dimensions: 12 ft. 8 in. L x 8 ft. 6 in. W x 10 ft. 2 in. H.(HB1).
Click here to see a video walk-around - manufacturer: Cherry-Burrell
- model: GHW
- name: Cherry Burrell Horizontal Refrigerated Tank- 3000 Gallon
- product_id: 5439
- serial_number: 50-64-205
- stock_no: HDPW705.17a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.