Cherry Burrell Horizontal Tank - 3,000 Gallon
Cherry Burrell Horizontal Tank - 3,000 Gallon
Cherry Burrell horizontal cylindrical refrigerated storage tank, 3,000 gallon. Vertical agitation. sprayball. 2 in. clamp outlet. Serial no. unknown. 102 in. diameter x 137 in. length x 136 in. height.
Product Details
- Product ID: 5451
- Stock No: 70.G159-A
- Manufacturer: Cherry-Burrell
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell horizontal cylindrical refrigerated storage tank, 3,000 gallon. Vertical agitation. sprayball. 2 in. clamp outlet. Serial no. unknown. 102 in. diameter x 137 in. length x 136 in. height.
- manufacturer: Cherry-Burrell
- name: Cherry Burrell Horizontal Tank - 3,000 Gallon
- product_id: 5451
- stock_no: 70.G159-A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.