Cherry Burrell Horizontal Tank-5,000 Gallon.
Cherry Burrell Horizontal Tank-5,000 Gallon.
Cherry Burrell Horizontal Single Shell Tank- 5000 Gallon. Model CH, S/N 5000-79-2028. 316 stainless steel; 12 gauge. Inlets/outlets: (1) 2 in. tri-clamp (bottom discharge), (1) 3 in. tri-clamp connection, (2) NPT connections (top). Manway: 20 in. L x 16 in. W (oval). Level connections. Pipe legs. Overall dimensions: 19 ft. L x 7 ft. W x 8 ft. H.
Product Details
- Product ID: 6515
- Stock No: 125.TT03.25
- Manufacturer: Waukesha Cherry-Burrell
- Model: CH
- Serial Number: 5000-79-2028
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!