Cherry Burrell Insulated Mix Tank- 100 Gallon
Cherry Burrell Insulated Mix Tank- 100 Gallon
Cherry Burrell Insulated Mix Tank- 100 Gallon. Inside dimensions: 30 in. dia. x 32-1/2 in. H (35 in. H, sloped bottom). Mild steel shell with stainless steel interior. Mixer Drive assembly. Bottom sweep agitator: 24 in. L x 3 in. W. Inlets: (3) 1-1/2 in. dia. ports. Outlets: (1) 1-1/2 in. dia. bevel fitting with valve. Overall dimensions: 40 in. L x 36 in. W x 60-1/2 in. H.
Product Details
- Product ID: 5866
- Stock No: 15.CJR01.2
- Manufacturer: Cherry-Burrell
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Insulated Mix Tank- 100 Gallon. Inside dimensions: 30 in. dia. x 32-1/2 in. H (35 in. H, sloped bottom). Mild steel shell with stainless steel interior. Mixer Drive assembly. Bottom sweep agitator: 24 in. L x 3 in. W. Inlets: (3) 1-1/2 in. dia. ports. Outlets: (1) 1-1/2 in. dia. bevel fitting with valve. Overall dimensions: 40 in. L x 36 in. W x 60-1/2 in. H.
- manufacturer: Cherry-Burrell
- name: Cherry Burrell Insulated Mix Tank- 100 Gallon
- product_id: 5866
- stock_no: 15.CJR01.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.