Cherry Burrell Jacketed Multi-Process Tank- 250 Gallon
Cherry Burrell Jacketed Multi-Process Tank- 250 Gallon
Cherry Burrell Jacketed Multi-Process Tank- 250 Gallon. Stainless steel construction with a 2-piece flip-top lid and mixer port. Inlets: (3) 1-1/2 in. threaded (male), (1) 2 in. 'S' line. Outlets: (3) 1-1/2 in. threaded (male), 3 in. 'S' line valve. Overall dimensions: 65 in. L x 56 in. W x 66 in. H.
Product Details
- Product ID: 5898
- Stock No: BFLV031.8
- Manufacturer: Cherry-Burrell
- Model:
- Serial Number: 200 EPB-87-3070
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Jacketed Multi-Process Tank- 250 Gallon. Stainless steel construction with a 2-piece flip-top lid and mixer port. Inlets: (3) 1-1/2 in. threaded (male), (1) 2 in. 'S' line. Outlets: (3) 1-1/2 in. threaded (male), 3 in. 'S' line valve. Overall dimensions: 65 in. L x 56 in. W x 66 in. H.
- manufacturer: Cherry-Burrell
- name: Cherry Burrell Jacketed Multi-Process Tank- 250 Gallon
- product_id: 5898
- serial_number: 200 EPB-87-3070
- stock_no: BFLV031.8
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.