Cherry-Burrell Jacketed Rectangular Tank- 1300 Gallons
Cherry-Burrell Jacketed Rectangular Tank- 1300 Gallons
Cherry-Burrell Jacketed Rectangular Tank. Model GRW. Approximate capacity: 1300 gallons. Includes a full length, floor mounted 7 in. dia. impeller on a 1 in. dia. impeller shaft, (1) 5 in. dia. sight glass with a 3-step access ladder for view. (1) 4 in. dia. sprayball for CIP cleaning. Baldor Electric motor: ¾ Hp, 1725 rpm, 208-230/460 volts, 3.2-3.0/1.5 amps, 60 Hz, 3 phase. Perfection Electric Inc. Model: SA11130S, motor drive: 40 to 1 ratio. REOTEMP gauge dial. Inlets/outlets: (2) 1-3/8 in. MNPT. (1) 2-1/8 in. MNPT. (1) 3 in. s-line. (1) 2 in. s-line. (1) 1-1/2 in. ACME. (1) 3 in. dia. ventilator. (1) 20 in. x 16 in. manway. Inside dimensions: 5 ft. 3-1/4 in. L. x 4 ft. 9 in. W. x 6 ft. 3-1/2 in. Straight wall. Overall dimensions: 7 ft. 4-1/4 in. L. x 5 ft. 7 in. W. x 9 ft. 7 in. H.(ACN355).
Product Details
- Product ID: 8011
- Stock No: RAAF136.36
- Manufacturer: Cherry-Burrell
- Model: GRW
- Serial Number: 12-71-2669
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry-Burrell Jacketed Rectangular Tank. Model GRW. Approximate capacity: 1300 gallons. Includes a full length, floor mounted 7 in. dia. impeller on a 1 in. dia. impeller shaft, (1) 5 in. dia. sight glass with a 3-step access ladder for view. (1) 4 in. dia. sprayball for CIP cleaning. Baldor Electric motor: ¾ Hp, 1725 rpm, 208-230/460 volts, 3.2-3.0/1.5 amps, 60 Hz, 3 phase. Perfection Electric Inc. Model: SA11130S, motor drive: 40 to 1 ratio. REOTEMP gauge dial. Inlets/outlets: (2) 1-3/8 in. MNPT. (1) 2-1/8 in. MNPT. (1) 3 in. s-line. (1) 2 in. s-line. (1) 1-1/2 in. ACME. (1) 3 in. dia. ventilator. (1) 20 in. x 16 in. manway. Inside dimensions: 5 ft. 3-1/4 in. L. x 4 ft. 9 in. W. x 6 ft. 3-1/2 in. Straight wall. Overall dimensions: 7 ft. 4-1/4 in. L. x 5 ft. 7 in. W. x 9 ft. 7 in. H.(ACN355).
- manufacturer: Cherry-Burrell
- model: GRW
- name: Cherry-Burrell Jacketed Rectangular Tank- 1300 Gallons
- product_id: 8011
- serial_number: 12-71-2669
- stock_no: RAAF136.36
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.