Cherry-Burrell Plate Heat Exchanger- 12.50 sq. ft.
Cherry-Burrell Plate Heat Exchanger- 12.50 sq. ft.
Cherry-Burrell Plate Heat Exchanger. Model: 4PBL. (30) Total heat exchanger plates. Plate overall dimensions: 5-1/2 in. W x 1 ft. 6 in. H. Heat transfer surface area per plate: 3-3/4 in. W x 1 ft. 4 in. H. Total heat transfer: 12.50 sq. ft. Working pressure: 240 psig. Inlets/outlets: (2) 2 in. Tri-clamps, (2) 1-1/2 in. ports. Overall dimensions: 2 ft. 3 in. L x 8 in. W x 2 ft. 1/2 in. H.
Product Details
- Product ID: 9237
- Stock No: RPCN161.6
- Manufacturer: Waukesha Cherry-Burrell
- Model: 4PBL
- Serial Number: 94036XA
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!