Cherry Burrell Plate Heat Exchanger

Cherry Burrell Plate Heat Exchanger

Cherry Burrell Superplate Heat Exchanger. Model SA-50. S/N 49-390. Mild steel frame, 35 plates 13-1/2 in. W x 45 1/2 in. L, 2 in. connections, 1-3/4 in. drain, 58 in. L x 29 in. W x 75 in. H.

Product Details

  • Product ID: 1554
  • Stock No: 12aGOB5001.3
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SA 50
  • Serial Number: 49-390

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed