Cherry Burrell Plate Heat Exchanger

Cherry Burrell Plate Heat Exchanger

Cherry Burrell Plate Heat Exchanger. Model: N35TKSB2. (145) plates. Overall plate dimensions: 14-1/2 in. x 46-3/4 in. Heat transfer surface area per plate: 11-1/4 in. x 43-3/4 in. Total heat transfer surface area: 496 sq. ft. Maximum working temperature: 221ºF. Comprised of a heater section, regenerator section and three cooler sections, this unit was in use with Meadowgold Dairy in an HTST application for 40% cream using hot water to raise its temperature to 185ºF and then sweet water and Propylene Glycol to eventually lower its final temperature to 34ºF. Consistent product flow rate: 10,000 lbs. per hour. (3) dividers: one with (4) 2 in. tri-clamps and two with (2) 2 in. tri-clamps. Overall dimensions: 7 ft. 1 in. L x 1 ft. 10 in. W x 5 ft. 4 in. H.

Product Details

  • Product ID: 11558
  • Stock No: TACJ0807.30
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: N35TKSB2
  • Serial Number: 1092

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed