Cherry Burrell Processor 250 Gallon
Cherry Burrell Processor 250 Gallon
Cherry Burrell Processor 250 Gallon, Model EPT, S/N 200-58-494, sloped bottom, inner dimensions 48 in. diameter x 34 in. H to 36 in. H, bottom wide sweep agitator 1/2 hp 220 volts 1,725 rpm, on stainless steel bridge, vertical baffle 7-3/4 in. W x 19 in. H, tank outlet 1-1/2 in. with stainless steel valve, thermowell, flip-top covers, 2-1/2 in. jacket connections, overall dimensions 69 in. diameter x 76 in. H.
Product Details
- Product ID: 5911
- Stock No: GDE01.350
- Manufacturer: Cherry-Burrell
- Model: EPT
- Serial Number: 200-58-494
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Processor 250 Gallon, Model EPT, S/N 200-58-494, sloped bottom, inner dimensions 48 in. diameter x 34 in. H to 36 in. H, bottom wide sweep agitator 1/2 hp 220 volts 1,725 rpm, on stainless steel bridge, vertical baffle 7-3/4 in. W x 19 in. H, tank outlet 1-1/2 in. with stainless steel valve, thermowell, flip-top covers, 2-1/2 in. jacket connections, overall dimensions 69 in. diameter x 76 in. H.
- manufacturer: Cherry-Burrell
- model: EPT
- name: Cherry Burrell Processor 250 Gallon
- product_id: 5911
- serial_number: 200-58-494
- stock_no: GDE01.350
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.