Cherry Burrell Processor Stainless Steel - 500 Gallon
Cherry Burrell Processor Stainless Steel - 500 Gallon
Cherry Burrell Processor, Stainless Steel- 500 Gallon. S/N 500MEPB-79-2400. Lift top covers. Side sweep agitator with 2 in. flange outlet. (4) Inlets: 2 in. (1) Outlet: 2 in. (4) Legs: 10 in. Inside dimensions: 66 in. dia x 42 in. H. Overall dimensions: 70 in. L x 70 in. W x 82 in. H. Can be used as pasteurizer for vat and batch processing.
Product Details
- Product ID: 6012
- Stock No: 135.G124
- Manufacturer: Cherry-Burrell
- Model:
- Serial Number: 500MEPB-79-2400
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Processor, Stainless Steel- 500 Gallon. S/N 500MEPB-79-2400. Lift top covers. Side sweep agitator with 2 in. flange outlet. (4) Inlets: 2 in. (1) Outlet: 2 in. (4) Legs: 10 in. Inside dimensions: 66 in. dia x 42 in. H. Overall dimensions: 70 in. L x 70 in. W x 82 in. H. Can be used as pasteurizer for vat and batch processing.
- manufacturer: Cherry-Burrell
- name: Cherry Burrell Processor Stainless Steel - 500 Gallon
- product_id: 6012
- serial_number: 500MEPB-79-2400
- stock_no: 135.G124
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.