Cherry Burrell Processor Tank-500 Gallon
Cherry Burrell Processor Tank-500 Gallon
Cherry Burrell Processor Tank-500 Gallon. S/N E-427-89-1. Dome top, pressure wall, wide sweep agitator, dual motion lightning propeller agitation. Sprayball. 3 in. Clamp outlet.
Product Details
- Product ID: 5968
- Stock No: 165.cR-270-B
- Manufacturer: Cherry-Burrell
- Model:
- Serial Number: E-427-89-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Processor Tank-500 Gallon. S/N E-427-89-1. Dome top, pressure wall, wide sweep agitator, dual motion lightning propeller agitation. Sprayball. 3 in. Clamp outlet.
- manufacturer: Cherry-Burrell
- name: Cherry Burrell Processor Tank-500 Gallon
- product_id: 5968
- serial_number: E-427-89-1
- stock_no: 165.cR-270-B
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.