Cherry Burrell Refrigerated Horizontak Tank 3,000 Gallons

Cherry Burrell Refrigerated Horizontak Tank 3,000 Gallons

Cherry Burrell Insulated Horizontal Refrigerated Tank 3,000 Gallons. S/N 30GHW863282. Has 2 sprayballs 4 in. diameter. Each sprayball joins into a 1-1/2 in. inlet on top center. Inlets/Outlets, (1) 5-1/2 in. top center, (2) 3 in. on top, (1) 3 in. bottom front, (2) 1-1/2 in. and (1) 2 in. on back. Has an oval manhole 16 in. by 19-1/2 in. The inside dimensions are 84 in. diameter, 120 in. L. The overall dimensions are 89 in. W, 168 in. L, 110 in. H.

Product Details

  • Product ID: 5457
  • Stock No: HDWD260.25
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: 30-GHW-86-3282

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Refrigerated Horizontak Tank 3,000 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed