Cherry Burrell Refrigerated Stainless Steel Silo-9,000 Gallon
Cherry Burrell Refrigerated Stainless Steel Silo-9,000 Gallon
Cherry Burrell Refrigerated Stainless Steel Silo-9,000 Gallon. S/N 90SV1V - 85-592. Horizontal agitator. Cherry Burrell valves, level sensor and Honeywell chart recorder.
Product Details
- Product ID: 6177
- Stock No: pHDGF128.68
- Manufacturer: Cherry-Burrell
- Model:
- Serial Number: 90SV1V - 85-592
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Refrigerated Stainless Steel Silo-9,000 Gallon. S/N 90SV1V - 85-592. Horizontal agitator. Cherry Burrell valves, level sensor and Honeywell chart recorder.
- manufacturer: Cherry-Burrell
- name: Cherry Burrell Refrigerated Stainless Steel Silo-9,000 Gallon
- product_id: 6177
- serial_number: 90SV1V - 85-592
- stock_no: pHDGF128.68
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.