Cherry-Burrell Stainless Steel Atmospheric Processor- 500 Gallon
Cherry-Burrell Stainless Steel Atmospheric Processor- 500 Gallon
Cherry-Burrell Stainless Steel Atmospheric Processor- 500 Gallon. Model: WPT. S/N: 500-50-2198. Features flip-top lids. Center bridge for agitation. Can be used as pasteurizer for vat and batch processing. Inlets: (3) 3/4 in. dia. ports, (1) 2 in. dia. port, (1) 2 in. dia. S-line fitting, (1) 2-1/2 in. dia. MPT (jacket). Outlets: (1) 2 in. dia. discharge, (1) 2 in. dia. MPT (jacket), (2) 2-1/2 in. dia. MPT (jacket). Overall dimensions: 77 in. L x 73 in. W x 71 in. H.
Product Details
- Product ID: 5961
- Stock No: 75.354
- Manufacturer: Cherry-Burrell
- Model: WPT
- Serial Number: 500-50-2198
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry-Burrell Stainless Steel Atmospheric Processor- 500 Gallon. Model: WPT. S/N: 500-50-2198. Features flip-top lids. Center bridge for agitation. Can be used as pasteurizer for vat and batch processing. Inlets: (3) 3/4 in. dia. ports, (1) 2 in. dia. port, (1) 2 in. dia. S-line fitting, (1) 2-1/2 in. dia. MPT (jacket). Outlets: (1) 2 in. dia. discharge, (1) 2 in. dia. MPT (jacket), (2) 2-1/2 in. dia. MPT (jacket). Overall dimensions: 77 in. L x 73 in. W x 71 in. H.
- manufacturer: Cherry-Burrell
- model: WPT
- name: Cherry-Burrell Stainless Steel Atmospheric Processor- 500 Gallon
- product_id: 5961
- serial_number: 500-50-2198
- stock_no: 75.354
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.