Cherry Burrell Stainless Steel Tank-100 Gallon
Cherry Burrell Stainless Steel Tank-100 Gallon
Cherry Burrell Stainless Steel Tank-100 Gallon. Model UAMS-100. S/N 5559. Sitting on 4 black metal legs 8 in. H. Opening for valve on side 1-½ in. Outlets (3) for jacket 1-½ in. on for tank ½ in. on bottom of tank. Inlets (3) for jacket at ¾ in. Inside measurements: 30-½ in. diameter, 35 in. H. Sloped bottom. Overall measurements 35 in. diameter, 51 in. H.
Product Details
- Product ID: 6333
- Stock No: HDBD181.7
- Manufacturer: Cherry-Burrell
- Model: UAMS-100
- Serial Number: 5559
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Stainless Steel Tank-100 Gallon. Model UAMS-100. S/N 5559. Sitting on 4 black metal legs 8 in. H. Opening for valve on side 1-½ in. Outlets (3) for jacket 1-½ in. on for tank ½ in. on bottom of tank. Inlets (3) for jacket at ¾ in. Inside measurements: 30-½ in. diameter, 35 in. H. Sloped bottom. Overall measurements 35 in. diameter, 51 in. H.
- manufacturer: Cherry-Burrell
- model: UAMS-100
- name: Cherry Burrell Stainless Steel Tank-100 Gallon
- product_id: 6333
- serial_number: 5559
- stock_no: HDBD181.7
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.