Cherry Burrell Thermaflex Stainless Steel Plate Heat Exchanger
Cherry Burrell Thermaflex Stainless Steel Plate Heat Exchanger
Cherry Burrell Thermaflex Stainless Steel Plate Heat Exchanger. Model: 435SB-1. S/N: 2120. with (23) plates.(H12).
Product Details
- Product ID: 12299
- Stock No: MDTD1345.9
- Manufacturer: Cherry-Burrell
- Model: 435SB-1
- Serial Number: 2120
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Thermaflex Stainless Steel Plate Heat Exchanger. Model: 435SB-1. S/N: 2120. with (23) plates.(H12).
- manufacturer: Cherry-Burrell
- model: 435SB-1
- name: Cherry Burrell Thermaflex Stainless Steel Plate Heat Exchanger
- product_id: 12299
- serial_number: 2120
- stock_no: MDTD1345.9
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.