Cherry Burrell Thermutator® Scraped Surface Heat Exchanger
Cherry Burrell Thermutator® Scraped Surface Heat Exchanger
Cherry-Burrell Thermutator® Scraped Surface Heat Exchanger. Model: SPL672L. (6) Tube Thermutator®. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. Heat transfer surface area: 9.0 sq. ft. per tube. Concentric shaft is mounted inside a chrome-plated-nickel heat transfer tube. MAWP (product tube): 400 psi at 400° F. For use with liquid media. (1) Baldor, (1) Leeson, and (1) Reliance electric motor, 20 hp, 1760 rpm, 575 V. Ratio: 4.5:1. Final rpm: 390. The Thermutator® is used to heat or cool products that cannot be continuously processed by other type of heat exchangers. Products that would be used with this application: heat sensitive, film forming, highly viscous, have a particle size or delicacy that cannot be accommodated by other heat exchangers. Inlets: (1) 1 in. straight pipe, (6) 2 in. dia. I-line fitting. Outlets: (1) 1 in. dia. FNPT, (1) 1/4 in. dia. pipe, (6) 2 in. I-line fitting. Overall dimensions: 10 ft. 5-1/2 in. L x 7 ft. 3-1/2 in. W x 9 ft. 9 in. H.
Product Details
- Product ID: 10086
- Stock No: SPGT001.120
- Manufacturer: Cherry-Burrell
- Model: SPL672L
- Serial Number: 1561
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry-Burrell Thermutator® Scraped Surface Heat Exchanger. Model: SPL672L. (6) Tube Thermutator®. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. Heat transfer surface area: 9.0 sq. ft. per tube. Concentric shaft is mounted inside a chrome-plated-nickel heat transfer tube. MAWP (product tube): 400 psi at 400° F. For use with liquid media. (1) Baldor, (1) Leeson, and (1) Reliance electric motor, 20 hp, 1760 rpm, 575 V. Ratio: 4.5:1. Final rpm: 390. The Thermutator® is used to heat or cool products that cannot be continuously processed by other type of heat exchangers. Products that would be used with this application: heat sensitive, film forming, highly viscous, have a particle size or delicacy that cannot be accommodated by other heat exchangers. Inlets: (1) 1 in. straight pipe, (6) 2 in. dia. I-line fitting. Outlets: (1) 1 in. dia. FNPT, (1) 1/4 in. dia. pipe, (6) 2 in. I-line fitting. Overall dimensions: 10 ft. 5-1/2 in. L x 7 ft. 3-1/2 in. W x 9 ft. 9 in. H.
- manufacturer: Cherry-Burrell
- model: SPL672L
- name: Cherry Burrell Thermutator® Scraped Surface Heat Exchanger
- product_id: 10086
- serial_number: 1561
- stock_no: SPGT001.120
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.