Cherry Burrell Unitherm IV Sterile Processing System
Cherry Burrell Unitherm IV Sterile Processing System
Cherry Burrell Unitherm IV Sterile Processing System. Model: S-3 Series 200. The No-Bac Unitherm IV is a complete unitized system for sterilizing fluid products at a rate of 20 to 40 gph. Products are heated up to 300°F and held for sterilization, then reduced then to 35°F after homogenization for packaging. (2) 30 Gallon Surge tanks, 1- 29 rpm agitator, supply pump .5 hp, high pressure pump 1.5 hp, 1-5/8 in. Plungers, agitator .25 hp, 110 V, 1 Phase control, 220 V, 3 Phase, rated 20-40 gph. Cream No-Bac, 300 psi max. pressure on high pressure pump, 150 psi Steam max. on Spiratherm heaters 75-80 psi operate, 1- Spiratherm heat exchanger with two steam heating sections. One holding section sized at 300 degrees at 4 seconds. Flow rate 30 gph. 1- precooler section using well water, 1-Cooling section using 34 degree cooling medium.
Product Details
- Product ID: 1716
- Stock No: 450.HDVM333.41a
- Manufacturer: Cherry-Burrell
- Model: S-3 Series 200
- Serial Number: 268037
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- 24_nominal_flow_capacity_gallo: 40
- 24_number_of_pumps_in_package: 2
- 24_pump_descriptions: supply pump .5 hp, high pressure pump 1.5 hp,
- 24_pump_horsepower_hp: 0.5 and 1.5
- 24_pump_included: Yes
- description: Cherry Burrell Unitherm IV Sterile Processing System. Model: S-3 Series 200. The No-Bac Unitherm IV is a complete unitized system for sterilizing fluid products at a rate of 20 to 40 gph. Products are heated up to 300°F and held for sterilization, then reduced then to 35°F after homogenization for packaging. (2) 30 Gallon Surge tanks, 1- 29 rpm agitator, supply pump .5 hp, high pressure pump 1.5 hp, 1-5/8 in. Plungers, agitator .25 hp, 110 V, 1 Phase control, 220 V, 3 Phase, rated 20-40 gph. Cream No-Bac, 300 psi max. pressure on high pressure pump, 150 psi Steam max. on Spiratherm heaters 75-80 psi operate, 1- Spiratherm heat exchanger with two steam heating sections. One holding section sized at 300 degrees at 4 seconds. Flow rate 30 gph. 1- precooler section using well water, 1-Cooling section using 34 degree cooling medium.
- manufacturer: Cherry-Burrell
- model: S-3 Series 200
- name: Cherry Burrell Unitherm IV Sterile Processing System
- product_id: 1716
- serial_number: 268037
- stock_no: 450.HDVM333.41a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.