Cherry-Burrell Votator 6 x 24
Cherry-Burrell Votator 6 x 24
Cherry-Burrell Votator 6 x 24. Model 624DE-L-S, S/N 1172. Inlet: 2 in. Outlet: 2 in. Water circulating inlets/outlets: (2) 1 in. Sprockets: (2) 5 in. MAWP: 400 psi. Maximum temperature: 400 °F. Furnas control box: Catalog No. 14CP32AA71, 200/230 V, 460/575, 3/5 phase, max amps 18. Inside votator dimensions: 6 in. inner dia x 27 in. L. Votator shaft: 24 in. L. Overall dimensions: 67 in. L x 49 in. W x 47 in. H.
Product Details
- Product ID: 1677
- Stock No: 125.WAEQ01.40
- Manufacturer: Cherry-Burrell
- Model: 624DE-L-S
- Serial Number: 1172
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry-Burrell Votator 6 x 24. Model 624DE-L-S, S/N 1172. Inlet: 2 in. Outlet: 2 in. Water circulating inlets/outlets: (2) 1 in. Sprockets: (2) 5 in. MAWP: 400 psi. Maximum temperature: 400 °F. Furnas control box: Catalog No. 14CP32AA71, 200/230 V, 460/575, 3/5 phase, max amps 18. Inside votator dimensions: 6 in. inner dia x 27 in. L. Votator shaft: 24 in. L. Overall dimensions: 67 in. L x 49 in. W x 47 in. H.
- manufacturer: Cherry-Burrell
- model: 624DE-L-S
- name: Cherry-Burrell Votator 6 x 24
- product_id: 1677
- serial_number: 1172
- stock_no: 125.WAEQ01.40
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.