Chester Jensen Heat Exchanger
Chester Jensen Heat Exchanger
Chester Jensen heat exchanger, Model 8V-6, S/N 6201-C, 9/ea by 6 ft. long x 1-1/2 in. diameter tubes.
Product Details
- Product ID: 1652
- Stock No: 120.TR-379-A
- Manufacturer: Chester Jensen/York
- Model: 8V-6
- Serial Number: 6201-C
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Chester Jensen heat exchanger, Model 8V-6, S/N 6201-C, 9/ea by 6 ft. long x 1-1/2 in. diameter tubes.
- manufacturer: Chester Jensen/York
- model: 8V-6
- name: Chester Jensen Heat Exchanger
- product_id: 1652
- serial_number: 6201-C
- stock_no: 120.TR-379-A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.