Chester-Jensen Co HM Model Heat Exchanger Plates - 3.5 Sq. ft.

Chester-Jensen Co HM Model Heat Exchanger Plates - 3.5 Sq. ft.

Chester-Jensen Co Heat Exchanger Plates. Number of plates: 87. Area of heat exchange per plate: 3.5 sq. ft. per plate. Inlets/outlets: (4) 2-1/2 in. dia. ports. Plate overall dimensions: 1 ft. 1/2 in. W x 44 in. H.(ACN2/plate).

Product Details

  • Stock No: GOB7002.5
  • Manufacturer: Chester-Jensen Co
  • Model: HM

Plate Details

  • Plate/Gasket: Plates
  • Plate Width (inches): 0.5
  • Plate Length (inches): 44

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 12.5
  • Height (Inches): 44
  • ACN: 2

Additional Product Details

Chester-Jensen Co HM Model Heat Exchanger Plates - 3.5 Sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed