Chester Jensen Jacketed Split Tank- 400 Gallon
Chester Jensen Jacketed Split Tank- 400 Gallon
Chester Jensen Jacketed Split Tank- 400 Gallon. Model: MR2COMP.ST.TK. S/N: 1270. Tank features (4) flip-top lids, which are easiliy opened by pneumatic actuators. Temperature readings can be read from two gauges attached to (2) 1/2 in. dia. thermowell NPT fittings located on both sides of the tank. Inlets: (4) 40 in. L x 22 in. W access doors, (4) 2 in. dia. Q-line fittings, (2) 2-1/2 in. dia. Q-line fittings (set up for spray-balls). Outlets: (4) 1 in. dia. NPT (female-jacket), (2) 1-1/2 in. dia. NPT (female-jacket), (2) 3 in. dia. Q-line fittings (tank). Overall dimensions: 104 in. L x 76 in. W x 65 in. H.
Product Details
- Product ID: 6537
- Stock No: EKTF8741.2a
- Manufacturer: Chester Jensen/York
- Model: MR2COMP.ST.TK
- Serial Number: 1270
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Chester Jensen Jacketed Split Tank- 400 Gallon. Model: MR2COMP.ST.TK. S/N: 1270. Tank features (4) flip-top lids, which are easiliy opened by pneumatic actuators. Temperature readings can be read from two gauges attached to (2) 1/2 in. dia. thermowell NPT fittings located on both sides of the tank. Inlets: (4) 40 in. L x 22 in. W access doors, (4) 2 in. dia. Q-line fittings, (2) 2-1/2 in. dia. Q-line fittings (set up for spray-balls). Outlets: (4) 1 in. dia. NPT (female-jacket), (2) 1-1/2 in. dia. NPT (female-jacket), (2) 3 in. dia. Q-line fittings (tank). Overall dimensions: 104 in. L x 76 in. W x 65 in. H.
- manufacturer: Chester Jensen/York
- model: MR2COMP.ST.TK
- name: Chester Jensen Jacketed Split Tank- 400 Gallon
- product_id: 6537
- serial_number: 1270
- stock_no: EKTF8741.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.