Chester Jensen Jacketed Split Tank- 400 Gallon

Chester Jensen Jacketed Split Tank- 400 Gallon

Chester Jensen Jacketed Split Tank- 400 Gallon. Model: MR2COMP.ST.TK. S/N: 1270. Tank features (4) flip-top lids, which are easiliy opened by pneumatic actuators. Temperature readings can be read from two gauges attached to (2) 1/2 in. dia. thermowell NPT fittings located on both sides of the tank. Inlets: (4) 40 in. L x 22 in. W access doors, (4) 2 in. dia. Q-line fittings, (2) 2-1/2 in. dia. Q-line fittings (set up for spray-balls). Outlets: (4) 1 in. dia. NPT (female-jacket), (2) 1-1/2 in. dia. NPT (female-jacket), (2) 3 in. dia. Q-line fittings (tank). Overall dimensions: 104 in. L x 76 in. W x 65 in. H.

Product Details

  • Product ID: 5365
  • Stock No: EKTF8741b.2a
  • Manufacturer: Chester Jensen/York
  • Model: MR2COMP.ST.TK
  • Serial Number: 1270
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Chester Jensen Jacketed Split Tank- 400 Gallon. Model: MR2COMP.ST.TK. S/N: 1270. Tank features (4) flip-top lids, which are easiliy opened by pneumatic actuators. Temperature readings can be read from two gauges attached to (2) 1/2 in. dia. thermowell NPT fittings located on both sides of the tank. Inlets: (4) 40 in. L x 22 in. W access doors, (4) 2 in. dia. Q-line fittings, (2) 2-1/2 in. dia. Q-line fittings (set up for spray-balls). Outlets: (4) 1 in. dia. NPT (female-jacket), (2) 1-1/2 in. dia. NPT (female-jacket), (2) 3 in. dia. Q-line fittings (tank). Overall dimensions: 104 in. L x 76 in. W x 65 in. H.
  • manufacturer: Chester Jensen/York
  • model: MR2COMP.ST.TK
  • name: Chester Jensen Jacketed Split Tank- 400 Gallon
  • product_id: 5365
  • serial_number: 1270
  • stock_no: EKTF8741b.2a

Chester Jensen Jacketed Split Tank- 400 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed