Chester Jensen Plate Heat Exchanger - 56.89 sq. ft.

Chester Jensen Plate Heat Exchanger - 56.89 sq. ft.

Chester Jensen Plate Heat Exchanger. Model: NTFX. Heat transfer surface area: 56.89 sq. ft. Approximate capacity using chilled water: 25 gph. (32) stainless steel plates, dimensions: 8 in. W x 2 ft. 8 in. H. Inlet and Outlets: 1-1/2 in. tri-clamp connections. Unit is mounted on a mobile base Wineman pump and 1-1/2 hp. motor. Overall dimensions: 2 ft. 10 in L x 2 ft. W x 4 ft. 4 in. H. (ACN106-64).

Product Details

  • Product ID: 9353
  • Stock No: DWKN203.6
  • Manufacturer: Chester Jensen
  • Model: NTFX
  • Serial Number: 6641386

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester Jensen Plate Heat Exchanger - 56.89 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed