Chester Jensen Rectangular Refrigerated Tank-2000 Gallon
Chester Jensen Rectangular Refrigerated Tank-2000 Gallon
(2) Chester Jensen Rectangular Refrigerated Tank-2000 Gallon. Model AHM, S/N 406 and 405, 2-Compartment stainless steel with horizontal agitators.
Product Details
- Product ID: 5414
- Stock No: HDPW717b.25
- Manufacturer: Chester Jensen/York
- Model: AHM
- Serial Number: 406, 405
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (2) Chester Jensen Rectangular Refrigerated Tank-2000 Gallon. Model AHM, S/N 406 and 405, 2-Compartment stainless steel with horizontal agitators.
- manufacturer: Chester Jensen/York
- model: AHM
- name: Chester Jensen Rectangular Refrigerated Tank-2000 Gallon
- product_id: 5414
- serial_number: 406, 405
- stock_no: HDPW717b.25
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.