Chester Jensen Single Shell Tank- 200 Gallon
Chester Jensen Single Shell Tank- 200 Gallon
Chester Jensen Single Shell Tank- 200 Gallon. Model: 70N20. S/N: 7508. Maximum capacity: 367 gal. Tank dimensions: 74 in. dia. x 16 in. H (straight side). Dual motion agitation. Flip-top lids. Baldor Industrial Motor: 2 hp, 1160 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Leeson Motor, 2 hp, 1165 rpm, 208-230/460 V, 7.2/3.6 FLA, 60 Hz, 3 phase. (2) Wormgear Reducers. Cone bottom and sidewalls are sheathed in bright stainless steel for operator protection, efficiency and appearance. Scraped surface agitation together with the high ratio of surface to product volume, provided by the 30° cone bottom design, maximizes thermal transfer rates in both heating and cooling modes. Inlets: (1) 1-1/4 in. dia. port, (1) 1-1/2 in. dia. threaded fitting (product), (1) 2 in. dia. S-line fitting (product). Outlets: (1) 3 in. dia. Overall dimensions: 76 in. L x 73 in. W x 88 in. H.
Product Details
- Product ID: 6361
- Stock No: GAKD308.57a
- Manufacturer: Chester Jensen/York
- Model: 70N20
- Serial Number: 7508
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Chester Jensen Single Shell Tank- 200 Gallon. Model: 70N20. S/N: 7508. Maximum capacity: 367 gal. Tank dimensions: 74 in. dia. x 16 in. H (straight side). Dual motion agitation. Flip-top lids. Baldor Industrial Motor: 2 hp, 1160 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Leeson Motor, 2 hp, 1165 rpm, 208-230/460 V, 7.2/3.6 FLA, 60 Hz, 3 phase. (2) Wormgear Reducers. Cone bottom and sidewalls are sheathed in bright stainless steel for operator protection, efficiency and appearance. Scraped surface agitation together with the high ratio of surface to product volume, provided by the 30° cone bottom design, maximizes thermal transfer rates in both heating and cooling modes. Inlets: (1) 1-1/4 in. dia. port, (1) 1-1/2 in. dia. threaded fitting (product), (1) 2 in. dia. S-line fitting (product). Outlets: (1) 3 in. dia. Overall dimensions: 76 in. L x 73 in. W x 88 in. H.
- manufacturer: Chester Jensen/York
- model: 70N20
- name: Chester Jensen Single Shell Tank- 200 Gallon
- product_id: 6361
- serial_number: 7508
- stock_no: GAKD308.57a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.