Chester Jensen Ste-Vac Heater - 92.25 sq. ft.

Chester Jensen Ste-Vac Heater - 92.25 sq. ft.

Chester Jensen Ste-Vac Heater. Model: SV-20. Capacity: 18,000 lbs/hr (40 °F-90 °F), 20,000 lbs/hr (85 °F-190 °F), 20,000 lbs/hr (190 °F-230 °F). Number of tubes: 24. Length of inner tubes: 10 ft. Tube diameter: 1-1/2 in. "The economical, no burn-on flavor saver". Steam heated and fully CIP'able. The Ste-Vac heater is specifically designed to heat milk and milk products without formation of milk stone or "burn-on" on the heating surfaces. Ste-vac heaters can be used in: powdered milk production as a pre-heater, pasteurizing cream as high-temperature-short-time pasteurizers, pre-heaters for fluid milk before entering vat pasteurizers, ice-cream mix processing, pre-heating milk for separators, and for pasteurizing milk in cheese production. Inlets: (1) 1 in. dia. NPT (female, media), (1) 1-1/2 in. dia. S-line fitting (product). Outlets: (1) 1 in. dia. NPT (male, media), (1) 1-1/2 in. dia. I-line fitting (product). Overall dimensions: 10 ft. 8 in. L x 33-1/2 in. W x 74 in. H. (XMR5)

Product Details

  • Product ID: 1615
  • Stock No: 250.137
  • Manufacturer: Chester Jensen
  • Model: SV-20

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 92.25
  • Tube Material: 316 Stainless Steel
  • Number of Tubes: 24
  • Tube Diameter (inches): 1.5
  • Tube Length (inches): 120
  • Inlets & Outlets Description: Inlets: (1) 1 in. dia. NPT (female, media), (1) 1-1/2 in. dia. S-line fitting (product). Outlets: (1) 1 in. dia. NPT (male, media), (1) 1-1/2 in. dia. I-line fitting (product)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 128
  • Width (Inches): 33.5
  • Height (Inches): 74

Additional Product Details

Chester Jensen Ste-Vac Heater - 92.25 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed