Chester Jensen Storage Tank - 5,000 Gallon

Chester Jensen Storage Tank - 5,000 Gallon

Chester Jensen horizontal cylindrical refrigerated milk storage tank, 5,000 gallon, model AHC, vertical agitation. Sprayball. 2 inch clamp outlet. Mfg 11/66. 120 inch diameter x 144 inch long x 152 inch height.

Product Details

  • Product ID: 5465
  • Stock No: 135-R789-A
  • Manufacturer: Chester Jensen
  • Model: AHC

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester Jensen Storage Tank - 5,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed