Chester Jensen/York Plate Heat Exchanger

Chester Jensen/York Plate Heat Exchanger

Chester Jensen/York Plate Heat Exchanger. Model: HT-48, S/N: 1257584. 304 Stainless steel plates: (101). Heat transfer surface area: Approx. 132 sq. ft. Design pressure max: 40 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Overall dimensions: 60 in. L x 24 in. W x 54 in. H.

Product Details

  • Product ID: 1505
  • Stock No: 75.GOB5481.5
  • Manufacturer: Chester Jensen
  • Model: HT-48
  • Serial Number: 1257584

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester Jensen/York Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed